Motion
RS1806NGX26

LIFT-ALL
RS1806NGX26

6" X 26 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069013
MFR #RS1806NGX26
List Price$486.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806NGX26

6" X 26 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069013
MFR #RS1806NGX26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$486.97/each for your price

Overview

Mfr description
RS1806NGX26 6" X 26 FT WEBMASTER 1600 1

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886303990
  • UPC_NO
    697886303990
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    16000 lbs
  • Sling Length
    26 ft
  • Warranty
    Warranty
  • Weight
    10.85 lbs
  • Width
    6 in
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text