Motion
RS1806NGX30

LIFT-ALL
RS1806NGX30

6" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
Mi Item #09069014
MFR #RS1806NGX30
Price$474.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806NGX30

6" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
Mi Item #09069014
MFR #RS1806NGX30

Mfr description
RS1806NGX30 6" X 30 FT WEBMASTER 1600 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.12/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Weight
    12.23 lbs
  • Width
    6 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886304003
  • Material
    NYLON
  • Nominal Break Strength
    16000 lbs
  • Plies
    1
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • UPC_NO
    697886304003
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)