Motion
RS1806TGX26

LIFT-ALL
RS1806TGX26

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069017
MFR #RS1806TGX26
Price$320.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806TGX26

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069017
MFR #RS1806TGX26

Mfr description
RS1806TGX26 6" X 26 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.91/each

Specifications

Dimensions

  • Overall Length
    26.0000 ft, 7.92 m
  • Sling Length
    26 ft
  • Strap Width
    6.0000 in
  • Weight
    12.518 lbs
  • Width
    6 in

Details

  • Basket Capacity
    19200 lbs, 8708.97 kg
  • Choker Capacity
    7700 lbs, 3492.66 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    9600 lbs, 4354.48 kg
  • Manufacturer Upc Number
    697886616199
  • Material
    Polyester
  • Nominal Break Strength
    16000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Recovery Strap
  • Strap Material
    Polyester
  • Suggested Addition
    Soft Shackles
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • UPC_NO
    697886616199
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)