Motion
RS1806TGX30

LIFT-ALL
RS1806TGX30

6" X 30 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069018
MFR #RS1806TGX30
List Price$354.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806TGX30

6" X 30 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069018
MFR #RS1806TGX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.58/each for your price

Overview

Mfr description
RS1806TGX30 6" X 30 FT TUFF-EDGE

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616205
  • UPC_NO
    697886616205
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    16000 lbs
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    14.106 lbs
  • Width
    6 in
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought