Motion
RS1808NGX20

LIFT-ALL
RS1808NGX20

8" X 20 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
Mi Item #09069020
MFR #RS1808NGX20
Price$535.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1808NGX20

8" X 20 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
Mi Item #09069020
MFR #RS1808NGX20

Mfr description
RS1808NGX20 8" X 20 FT WEBMASTER 1600 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.20/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    11.92 lbs
  • Width
    8 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886304027
  • Material
    NYLON
  • Nominal Break Strength
    21300 lbs
  • Plies
    1
  • Ultimate Break Strength Or Proof Tst
    63900 lbs
  • UPC_NO
    697886304027
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)