Motion
RS1808NGX30

LIFT-ALL
RS1808NGX30

8" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069022
MFR #RS1808NGX30
Your Price$727.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1808NGX30

8" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069022
MFR #RS1808NGX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$727.06/each(List $836.12)

Overview

Mfr description
RS1808NGX30 8" X 30 FT WEBMASTER 1600 1

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886304041
  • UPC_NO
    697886304041
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    21300 lbs
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    16.51 lbs
  • Width
    8 in
  • Ultimate Break Strength Or Proof Tst
    63900 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text