Motion
RS1808TGX16

LIFT-ALL
RS1808TGX16

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09069023
MFR #RS1808TGX16
Price$400.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1808TGX16

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09069023
MFR #RS1808TGX16

Mfr description
RS1808TGX16 8" X 16 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.66/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    8.0000 in
  • Weight
    11.908 lbs
  • Width
    8 in

Details

  • Basket Capacity
    25600 lbs, 11611.96 kg
  • Choker Capacity
    10200 lbs, 4626.64 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    12800 lbs, 5805.98 kg
  • Manufacturer Upc Number
    697886616212
  • Material
    Polyester
  • Nominal Break Strength
    21300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Recovery Strap
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Suggested Addition
    Soft Shackles
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    63900 lbs
  • UPC_NO
    697886616212
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)