Motion
RS1808TGX20

LIFT-ALL
RS1808TGX20

8" X 20 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069024
MFR #RS1808TGX20
List Price$470.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1808TGX20

8" X 20 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069024
MFR #RS1808TGX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.56/each for your price

Overview

Mfr description
RS1808TGX20 8" X 20 FT TUFF-EDGE

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616229
  • UPC_NO
    697886616229
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    21300 lbs
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Weight
    14.054 lbs
  • Width
    8 in
  • Ultimate Break Strength Or Proof Tst
    63900 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text