Motion
RS1812NGX30

LIFT-ALL
RS1812NGX30

12" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069030
MFR #RS1812NGX30
Your Price$1,069.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1812NGX30

12" X 30 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069030
MFR #RS1812NGX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,069.75/each(List $1,230.22)

Overview

Mfr description
RS1812NGX30 12" X 30 FT WEBMASTER 1600

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886304089
  • UPC_NO
    697886304089
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    32000 lbs
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    20.19 lbs
  • Width
    12 in
  • Ultimate Break Strength Or Proof Tst
    96000 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text