Motion
RS1812TGX26

LIFT-ALL
RS1812TGX26

Tie-down Strap - 12.0000 in Width, Polyester
Mi Item #09069033
MFR #RS1812TGX26
Price$875.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1812TGX26

Tie-down Strap - 12.0000 in Width, Polyester
Mi Item #09069033
MFR #RS1812TGX26

Mfr description
RS1812TGX26 12" X 26 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.88/each

Specifications

Dimensions

  • Overall Length
    26.0000 ft, 7.92 m
  • Sling Length
    26 ft
  • Strap Width
    12.0000 in
  • Weight
    27.741 lbs
  • Width
    12 in

Details

  • Basket Capacity
    38400 lbs, 17417.93 kg
  • Capacity Breaking Strength
    32000 lbs, 142.34 kN
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    19200 lbs, 8708.97 kg
  • Manufacturer Upc Number
    697886616274
  • Material
    Polyester
  • Nominal Break Strength
    32000 lbs
  • Plies
    1
  • Product Class
    Vehicle Recovery Strap
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Type of Hook
    Sewn Eyes
  • Ultimate Break Strength Or Proof Tst
    96000 lbs
  • UPC_NO
    697886616274
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)