Motion
RS2806TGX16

LIFT-ALL
RS2806TGX16

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069035
MFR #RS2806TGX16
Price$378.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2806TGX16

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069035
MFR #RS2806TGX16

Mfr description
RS2806TGX16 6" X 16 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.62/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    6.0000 in
  • Weight
    13.927 lbs
  • Width
    6 in

Details

  • Basket Capacity
    33000 lbs, 14968.54 kg
  • Choker Capacity
    13200 lbs, 5987.41 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    16500 lbs, 7484.27 kg
  • Manufacturer Upc Number
    697886616298
  • Material
    Polyester
  • Nominal Break Strength
    27000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Web Sling
  • Safety Bulletin
    Included
  • Ultimate Break Strength Or Proof Tst
    81000 lbs
  • UPC_NO
    697886616298
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)