Motion
RS2806TGX26

LIFT-ALL
RS2806TGX26

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069037
MFR #RS2806TGX26
Price$579.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2806TGX26

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069037
MFR #RS2806TGX26

Mfr description
RS2806TGX26 6" X 26 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.19/each

Specifications

Dimensions

  • Overall Length
    26.0000 ft, 7.92 m
  • Sling Length
    26 ft
  • Strap Width
    6.0000 in
  • Weight
    22.026 lbs
  • Width
    6 in

Details

  • Basket Capacity
    33000 lbs, 14968.54 kg
  • Choker Capacity
    13200 lbs, 5987.41 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    16500 lbs, 7484.27 kg
  • Manufacturer Upc Number
    697886616311
  • Material
    Polyester
  • Nominal Break Strength
    27000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    ResQ-All
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Ultimate Break Strength Or Proof Tst
    81000 lbs
  • UPC_NO
    697886616311
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)