Motion
RS2806TGX30

LIFT-ALL
RS2806TGX30

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069038
MFR #RS2806TGX30
Price$655.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2806TGX30

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09069038
MFR #RS2806TGX30

Mfr description
RS2806TGX30 6" X 30 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.55/each

Specifications

Dimensions

  • Overall Length
    30.0000 ft, 9.14 m
  • Sling Length
    30 ft
  • Strap Width
    6.0000 in
  • Weight
    25.265 lbs
  • Width
    6 in

Details

  • Basket Capacity
    33000 lbs, 14968.54 kg
  • Choker Capacity
    13200 lbs, 5987.41 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    16500 lbs, 7484.27 kg
  • Manufacturer Upc Number
    697886616328
  • Material
    Polyester
  • Nominal Break Strength
    27000 lbs
  • Plies
    2
  • Product Class
    Recovery Strap
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Suggested Addition
    Soft Shackles
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    81000 lbs
  • UPC_NO
    697886616328
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)