Motion
RS2808TGX16

LIFT-ALL
RS2808TGX16

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09069039
MFR #RS2808TGX16
Price$663.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2808TGX16

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09069039
MFR #RS2808TGX16

Mfr description
RS2808TGX16 8" X 16 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.15/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    8.0000 in
  • Weight
    19.371 lbs
  • Width
    8 in

Details

  • Basket Capacity
    38400 lbs, 17417.93 kg
  • Capacity Breaking Strength
    32000 lbs, 142.34 kN
  • Choker Capacity
    15400 lbs, 6985.32 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    19200 lbs, 8708.97 kg
  • Manufacturer Upc Number
    697886616335
  • Material
    Polyester
  • Nominal Break Strength
    32000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Reverse Eye Web Sling
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Type of Hook
    Sewn Eyes
  • Ultimate Break Strength Or Proof Tst
    96000 lbs
  • UPC_NO
    697886616335
  • Warranty
    Warranty
  • Web Sling Type
    Reverse Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)