Motion
RS2812TGX16

LIFT-ALL
RS2812TGX16

Tie-down Strap - 12.0000 in Width, Polyester
Mi Item #09069043
MFR #RS2812TGX16
Price$1,003.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2812TGX16

Tie-down Strap - 12.0000 in Width, Polyester
Mi Item #09069043
MFR #RS2812TGX16

Mfr description
RS2812TGX16 12" X 16 FT TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.87/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    12.0000 in
  • Weight
    28.299 lbs
  • Width
    12 in

Details

  • Basket Capacity
    53800 lbs, 24403.25 kg
  • Capacity Breaking Strength
    44800 lbs, 199.28 kN
  • Choker Capacity
    21500 lbs, 9752.23 kg
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    26900 lbs, 12201.62 kg
  • Manufacturer Upc Number
    697886616373
  • Material
    Polyester
  • Nominal Break Strength
    44800 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Web Sling
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Type of Hook
    Sewn Eyes
  • Ultimate Break Strength Or Proof Tst
    134400 lbs
  • UPC_NO
    697886616373
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)