Motion
RS2812TGX20

LIFT-ALL
RS2812TGX20

12" X 20 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069044
MFR #RS2812TGX20
List Price$1,218.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS2812TGX20

12" X 20 FT TUFF-EDGE RECOVERY STRAP
MI ITEM #09069044
MFR #RS2812TGX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,218.00/each for your price

Overview

Mfr description
RS2812TGX20 12" X 20 FT TUFF-EDGE

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616380
  • UPC_NO
    697886616380
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    44800 lbs
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Weight
    34.884 lbs
  • Width
    12 in
  • Ultimate Break Strength Or Proof Tst
    134400 lbs
  • Plies
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text