Overview
Mfr description
S6 STEEL PIPE GRAB RATED 1000 LBS
- Automatically clamps to pipe when lowered onto it.
- Moveable outriggers stavilize the pipe during lift.
- No blocking required.
- Fast handling of properly balanced pipe.
Specifications
- Manufacturer Upc Number697886304232
- UPC_NO697886304232
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1000 lbs
- Vertical Capacity 903000 lbs
- WarrantyWarranty
- Weight15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data