Motion
SFHF4
Single fork Hook w/ Fixed Hook
MI ITEM #09069051
MFR #SFHF4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single fork Hook w/ Fixed Hook
MI ITEM #09069051
MFR #SFHF4

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFHF4 SINGLE FORK HOOK W/ FIXED HOOK
  • Easy attachment - no tools required.
  • Welded construction for durability.
  • Promotes versatility of forklift trucks.
  • n/a

Specifications

  • Manufacturer Upc Number
    697886304348
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    3000 lbs
  • Package Height
    24 in
  • Package Width
    72 in
  • Vertical Capacity 90
    3000 lbs
  • Warranty
    Warranty
  • Weight
    7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text