Motion
SOEEE1801DX14

LIFT-ALL
SOEEE1801DX14

Hoist Accessorie - POLYESTER Material
Mi Item #09069061
MFR #SOEEE1801DX14
Price$123.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOEEE1801DX14

Hoist Accessorie - POLYESTER Material
Mi Item #09069061
MFR #SOEEE1801DX14

Mfr description
SOEEE1801DX14 SOEEE1801D 1" X 14 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.54/each

Specifications

Dimensions

  • Sling Length
    14 ft
  • Weight
    2.08 lbs
  • Width
    1 in

Details

  • Capacity 30
    1600 lbs
  • Capacity 45
    1280 lbs
  • Capacity 60
    3200 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886304485
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Plies
    1
  • Product Types
    Web Sling
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886304485
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)