Motion
SOEN2801NX12

LIFT-ALL
SOEN2801NX12

Hoist Accessorie - NYLON Material
Mi Item #09069339
MFR #SOEN2801NX12
Price$292.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOEN2801NX12

Hoist Accessorie - NYLON Material
Mi Item #09069339
MFR #SOEN2801NX12

Mfr description
SOEN2801NX12 SOEN2801N 1" X 12 FT NYLON
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.72/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Weight
    4.7 lbs
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886307264
  • Material
    NYLON
  • Nominal Break Strength
    6200 lbs
  • Plies
    2
  • Product Types
    Web Sling
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886307264
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)