Motion
SOOEN90X11

LIFT-ALL
SOOEN90X11

SOOEN90 11 FT YELLOW BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09069511
MFR #SOOEN90X11
Price$270.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOOEN90X11

SOOEN90 11 FT YELLOW BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09069511
MFR #SOOEN90X11

Mfr description
SOOEN90X11 SOOEN90 11 FT YELLOW BRIDLE
  • Bridle slings provide better control and balance.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.38/each

Specifications

Dimensions

  • Sling Length
    11 ft
  • Weight
    15.5 lbs

Details

  • Basket Capacity 90
    16800 lbs
  • Choker Capacity
    6700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886309015
  • Material
    STEEL, POLYESTER
  • Nominal Break Strength
    8400 lbs
  • Product Class
    50
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    16800 lbs
  • UPC_NO
    697886309015
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)