Motion
SOSEE1804TX15

LIFT-ALL
SOSEE1804TX15

SOSEE1804T 4" X 15 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09069846
MFR #SOSEE1804TX15
Price$407.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOSEE1804TX15

SOSEE1804T 4" X 15 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09069846
MFR #SOSEE1804TX15

Mfr description
SOSEE1804TX15 SOSEE1804T 4" X 15 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.42/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Weight
    6.43 lbs
  • Width
    4 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886312374
  • Material
    POLYESTER
  • Nominal Break Strength
    6400 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886312374
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)