Motion
SOSEE2801TX28

LIFT-ALL
SOSEE2801TX28

SOSEE2801T 1" X 28 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09069941
MFR #SOSEE2801TX28
Price$303.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOSEE2801TX28

SOSEE2801T 1" X 28 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09069941
MFR #SOSEE2801TX28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.55/each

Specifications

Dimensions

  • Sling Length
    28 ft
  • Weight
    4.73 lbs
  • Width
    1 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886313340
  • Material
    POLYESTER
  • Nominal Break Strength
    3200 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886313340
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty

Overview

Mfr description
SOSEE2801TX28 SOSEE2801T 1" X 28 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought