Motion
SOSEE2803DX19

LIFT-ALL
SOSEE2803DX19

Hoist Accessorie - POLYESTER Material
Mi Item #09070042
MFR #SOSEE2803DX19
Price$571.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOSEE2803DX19

Hoist Accessorie - POLYESTER Material
Mi Item #09070042
MFR #SOSEE2803DX19

Mfr description
SOSEE2803DX19 SOSEE2803D 3" X 19 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.88/each

Specifications

Dimensions

  • Sling Length
    19 ft
  • Weight
    9.57 lbs
  • Width
    3 in

Details

  • Capacity 60
    17600 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886314378
  • Material
    POLYESTER
  • Nominal Break Strength
    8800 lbs
  • Plies
    2
  • Product Types
    Web Sling
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886314378
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)