Motion
SOSEE2804TX13

LIFT-ALL
SOSEE2804TX13

SOSEE2804T 4" X 13 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09070176
MFR #SOSEE2804TX13
List Price$602.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOSEE2804TX13

SOSEE2804T 4" X 13 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09070176
MFR #SOSEE2804TX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.33/each for your price

Overview

Mfr description
SOSEE2804TX13 SOSEE2804T 4" X 13 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886315719
  • UPC_NO
    697886315719
  • Nominal Break Strength
    11500 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    13 ft
  • Vertical Capacity 90
    11500 lbs
  • Weight
    8.94 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text