Motion
TC1803TX3

LIFT-ALL
TC1803TX3

3" X 3' TRI/CHO 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09070822
MFR #TC1803TX3
Price$263.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC1803TX3

3" X 3' TRI/CHO 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09070822
MFR #TC1803TX3

Mfr description
TC1803TX3 3" X 3' TRI/CHO 1-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.17/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    6.13 lb
  • Width
    3 in

Details

  • Choker Capacity
    1900 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886322205
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)