Motion
TC1806NX4

LIFT-ALL
TC1806NX4

6" X 4' TRI/CHO 1-PLY NYLON WEB SLING
Mi Item #09071013
MFR #TC1806NX4
Price$795.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC1806NX4

6" X 4' TRI/CHO 1-PLY NYLON WEB SLING
Mi Item #09071013
MFR #TC1806NX4

Mfr description
TC1806NX4 6" X 4' TRI/CHO 1-PLY NYLON
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.36/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    20.66 lb
  • Width
    6 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886324117
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)