Motion
TC1810NX19

LIFT-ALL
TC1810NX19

10" X 19' TRI/CHO 1-PLY NYLON WEB SLING
MI ITEM #09071159
MFR #TC1810NX19
List Price$2,553.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC1810NX19

10" X 19' TRI/CHO 1-PLY NYLON WEB SLING
MI ITEM #09071159
MFR #TC1810NX19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,553.09/each for your price

Overview

Mfr description
TC1810NX19 10" X 19' TRI/CHO 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    NYLON
  • UPC_NO
    697886325572
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    19 ft
  • Warranty
    Warranty
  • Weight
    48.86 lb
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text