Motion
TC1810NX8

LIFT-ALL
TC1810NX8

10" X 8' TRI/CHO 1-PLY NYLON WEB SLING
Mi Item #09071174
MFR #TC1810NX8
Price$2,072.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC1810NX8

10" X 8' TRI/CHO 1-PLY NYLON WEB SLING
Mi Item #09071174
MFR #TC1810NX8

Mfr description
TC1810NX8 10" X 8' TRI/CHO 1-PLY NYLON
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.17/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    42.59 lb
  • Width
    10 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886325725
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)