Motion
TC1812DX14

LIFT-ALL
TC1812DX14

12" X 14' TRI/CHO 1-PLY POLYESTER WEB SLING
MI ITEM #09071206
MFR #TC1812DX14
List Price$2,826.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC1812DX14

12" X 14' TRI/CHO 1-PLY POLYESTER WEB SLING
MI ITEM #09071206
MFR #TC1812DX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,826.90/each for your price

Overview

Mfr description
TC1812DX14 12" X 14' TRI/CHO 1-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886326043
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    14 ft
  • Warranty
    Warranty
  • Weight
    70.63 lb
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text