Motion
TC2603DX7

LIFT-ALL
TC2603DX7

3" X 7' TRI/CHO 2-PLY POLYESTER WEB SLING
MI ITEM #09071358
MFR #TC2603DX7
List Price$316.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC2603DX7

3" X 7' TRI/CHO 2-PLY POLYESTER WEB SLING
MI ITEM #09071358
MFR #TC2603DX7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.49/each for your price

Overview

Mfr description
TC2603DX7 3" X 7' TRI/CHO 2-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886327569
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    7 ft
  • Warranty
    Warranty
  • Weight
    11.4123 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text