Motion
TC2606NX20

LIFT-ALL
TC2606NX20

6" X 20' TRI/CHO 2-PLY NYLON WEB SLING
MI ITEM #09071482
MFR #TC2606NX20
List Price$1,389.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC2606NX20

6" X 20' TRI/CHO 2-PLY NYLON WEB SLING
MI ITEM #09071482
MFR #TC2606NX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,389.21/each for your price

Overview

Mfr description
TC2606NX20 6" X 20' TRI/CHO 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    NYLON
  • UPC_NO
    697886328801
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Weight
    35.2267 lb
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text