Motion
TC2802TX2

LIFT-ALL
TC2802TX2

2" X 2' TRI/CHO 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09071562
MFR #TC2802TX2
List Price$160.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC2802TX2

2" X 2' TRI/CHO 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09071562
MFR #TC2802TX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.16/each for your price

Overview

Mfr description
TC2802TX2 2" X 2' TRI/CHO 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
  • Alloy steel fittings with powder-coat finish to inhibit rust

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886329631
  • Choker Capacity
    1900 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    2 ft
  • Warranty
    Warranty
  • Weight
    5.07 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text