Motion
TC2803NX7

LIFT-ALL
TC2803NX7

3" X 7' TRI/CHO 2-PLY NYLON WEB SLING
Mi Item #09071632
MFR #TC2803NX7
Price$365.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TC2803NX7

3" X 7' TRI/CHO 2-PLY NYLON WEB SLING
Mi Item #09071632
MFR #TC2803NX7

Mfr description
TC2803NX7 3" X 7' TRI/CHO 2-PLY NYLON
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.90/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Weight
    9.55 lb
  • Width
    3 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886330354
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)