1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
TCA1603DX12
3" X 12' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #
09072178
MFR #
TCA1603DX12
Price
$523.37
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL TCA1603DX12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
TCA1603DX12
3" X 12' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #
09072178
MFR #
TCA1603DX12
Mfr description
TCA1603DX12 3" X 12' ALUM T/C 1-PLY
Polyester webbing stretches less for better control
Yellow treatment resists abrasion
TUFF-TAG™ for permanent identification as required by OSHA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$523
.37
/each
Add to Cart
Specifications
Dimensions
Sling Length
12 ft
Weight
5.8234 lb
Width
3 in
Details
Choker Capacity
1900 lb
Color
YELLOW
Country of Origin
US
Material
POLYESTER
Plies
1
Safety Bulletin
Web Sling Safety Bulletin
UPC_NO
697886335816
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items