Motion
TCA1603DX20

LIFT-ALL
TCA1603DX20

3" X 20' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #09072187
MFR #TCA1603DX20
Price$576.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TCA1603DX20

3" X 20' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #09072187
MFR #TCA1603DX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.50/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    8.149 lb
  • Width
    3 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886335892
  • Warranty
    Warranty

Overview

Mfr description
TCA1603DX20 3" X 20' ALUM T/C 1-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Aluminum Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought