Motion
TCA1603DX30

LIFT-ALL
TCA1603DX30

3" X 30' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #09072198
MFR #TCA1603DX30
Price$642.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TCA1603DX30

3" X 30' ALUM T/C 1-PLY POLYESTER WEB SLING
MI ITEM #09072198
MFR #TCA1603DX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.89/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Weight
    11.056 lb
  • Width
    3 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886336004
  • Warranty
    Warranty

Overview

Mfr description
TCA1603DX30 3" X 30' ALUM T/C 1-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Aluminum Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought