Motion
TE60805X10

LIFT-ALL
TE60805X10

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09073329
MFR #TE60805X10
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE60805X10

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09073329
MFR #TE60805X10

Mfr description
TE60805X10 2" X 10 FT E-TRACK LOAD
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Fixed End Length
    48.0000 in
  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    27 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    2.0000 in
  • Weight
    1.5 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    2500 lbs, 11.12 kN
  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Load Capacity
    800 lbs, 362.87 kg
  • Manufacturer Upc Number
    697886347246
  • Material
    Polyester
  • Nominal Break Strength
    800 lbs
  • Number Of Legs
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Cam Buckle
  • Type of Hook
    E-Track Fitting
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • UPC_NO
    697886347246
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)