Motion
TE60805X13

LIFT-ALL
TE60805X13

2" X 13 FT E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/CAM
MI ITEM #09073331
MFR #TE60805X13
List Price$53.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE60805X13

2" X 13 FT E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/CAM
MI ITEM #09073331
MFR #TE60805X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.76/each for your price

Overview

Mfr description
TE60805X13 2" X 13 FT E-TRACK LOAD
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
  • Ratchet designed for fast, easy adjustment.

Specifications

  • Color
    HI-VIS YELLOW
  • Manufacturer Upc Number
    697886347260
  • UPC_NO
    697886347260
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    800 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    13 ft
  • Warranty
    Warranty
  • Weight
    1.7 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text