Motion
TE61205X10

LIFT-ALL
TE61205X10

4" X 10 FT TRIANGLE LOAD HUGGER TUFF-EDGE TIE DOWN WINCH STRAP
MI ITEM #09073610
MFR #TE61205X10
Price$69.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE61205X10

4" X 10 FT TRIANGLE LOAD HUGGER TUFF-EDGE TIE DOWN WINCH STRAP
MI ITEM #09073610
MFR #TE61205X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.22/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    2 lbs
  • Width
    4 in

Details

  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886350024
  • Material
    POLYESTER
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886350024
  • Warranty
    Warranty

Overview

Mfr description
TE61205X10 4" X 10 FT TRIANGLE LOAD
  • Made for use on 4" portable or weld-on winch.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
  • Use with winch for fast, easy load securement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought