Motion
TETOS
2" X 6 INCH E-TRACK TUFF-EDGE TIE OFF STRAP
MI ITEM #09073870
MFR #TETOS
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 6 INCH E-TRACK TUFF-EDGE TIE OFF STRAP
MI ITEM #09073870
MFR #TETOS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
TETOS 2" X 6 INCH E-TRACK TUFF-EDGE

Specifications

  • Color
    HI-VIS YELLOW
  • Manufacturer Upc Number
    697886618285
  • UPC_NO
    697886618285
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    1000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    0.5 ft
  • Warranty
    Warranty
  • Weight
    0.645 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    3000 lbs
  • Product Class
    9Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text