Overview
Mfr description
TFLB40 TELESCOPIC FORK LIFT BOOM W/
- T-Pin locks boom into position.
- Handle located at the end for easy extension of boom.
- Swivel hooks with latch standard,
- 12-ft. maximum horizontal reach.
Specifications
- Manufacturer Upc Number697886352639
- UPC_NO697886352639
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1,500 lbs - 4,000 lbs
- WarrantyWarranty
- Weight340 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data