Motion
TFLB60

LIFT-ALL
TFLB60

Telescopic Fork Lift Boom w/ Swivel Hook
MI ITEM #09073873
MFR #TFLB60
Price$6,671.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TFLB60

Telescopic Fork Lift Boom w/ Swivel Hook
MI ITEM #09073873
MFR #TFLB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,671.61/each

Specifications

Dimensions

  • Weight
    390 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352646
  • Material
    STEEL
  • Nominal Break Strength
    1,500 lbs - 6,000 lbs
  • UPC_NO
    697886352646
  • Warranty
    Warranty

Overview

Mfr description
TFLB60 TELESCOPIC FORK LIFT BOOM W/
  • T-Pin locks boom into position.
  • Handle located at the end for easy extension of boom.
  • Swivel hooks with latch standard,
  • 12-ft. maximum horizontal reach.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought