Motion
THLB12X12

LIFT-ALL
THLB12X12

Lifting Clamp - 12000 lb Capacity
Mi Item #09073876
MFR #THLB12X12
Price$15,287.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB12X12

Lifting Clamp - 12000 lb Capacity
Mi Item #09073876
MFR #THLB12X12

Mfr description
THLB12X12 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,287.90/each

Specifications

Dimensions

  • Max Working Load Limit
    12000 lbs
  • Sling Length
    12 ft
  • Weight
    550 lbs

Details

  • Capacity
    12000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352677
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Twin Hoist Lifting Beam
  • UPC_NO
    697886352677
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)