Motion
THLB20X12

LIFT-ALL
THLB20X12

Lifting Clamp - 20000 lb Capacity
Mi Item #09073882
MFR #THLB20X12
Price$17,812.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB20X12

Lifting Clamp - 20000 lb Capacity
Mi Item #09073882
MFR #THLB20X12

Mfr description
THLB20X12 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,812.42/each

Specifications

Dimensions

  • Max Working Load Limit
    20000 lbs
  • Maximum Width
    12 ft; 3657.60 mm
  • Sling Length
    12 ft
  • Weight
    920 lbs

Details

  • Capacity
    20000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352738
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • Type
    Twin Hoist Lifting Beam
  • UPC_NO
    697886352738
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)