Motion
THLB30X10

LIFT-ALL
THLB30X10

Twin hoist Lifting Beam Rated 15 TON
Mi Item #09073887
MFR #THLB30X10
Price$17,320.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB30X10

Twin hoist Lifting Beam Rated 15 TON
Mi Item #09073887
MFR #THLB30X10

Mfr description
THLB30X10 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,320.88/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    865 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352783
  • Material
    STEEL
  • Nominal Break Strength
    1.5-TON
  • UPC_NO
    697886352783
  • Vertical Capacity 90
    1.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)