1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
THLB40X14
Twin hoist Lifting Beam Rated 20 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #
09073894
MFR #
THLB40X14
Price
$30,928.95
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL THLB40X14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
THLB40X14
Twin hoist Lifting Beam Rated 20 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #
09073894
MFR #
THLB40X14
Mfr description
THLB40X14 TWIN HOIST LIFTING BEAM RATED
Use two (or more) hoists to increase lifting stability.
Swivel hook w/latch standard.
Multiple options available. i.e. center bail and extra pair of hooks
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30,928
.95
/each
Add to Cart
Specifications
Dimensions
Sling Length
14 ft
Weight
1926 lbs
Details
Country of Origin
US
Manufacturer Upc Number
697886352851
Material
STEEL
Nominal Break Strength
2-TON
UPC_NO
697886352851
Vertical Capacity 90
2-TON
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items