Motion
THLB40X16

LIFT-ALL
THLB40X16

Twin hoist Lifting Beam Rated 20 TON Note: This item requires a flatbed truck for shipping.
Mi Item #09073895
MFR #THLB40X16
Price$36,042.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB40X16

Twin hoist Lifting Beam Rated 20 TON Note: This item requires a flatbed truck for shipping.
Mi Item #09073895
MFR #THLB40X16

Mfr description
THLB40X16 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,042.42/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    2196 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352868
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • UPC_NO
    697886352868
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)