Motion
THLB4X12

LIFT-ALL
THLB4X12

Twin hoist Lifting Beam Rated 2 TON
MI ITEM #09073898
MFR #THLB4X12
List Price$10,603.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB4X12

Twin hoist Lifting Beam Rated 2 TON
MI ITEM #09073898
MFR #THLB4X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,603.94/each for your price

Overview

Mfr description
THLB4X12 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
  • custom pick points, etc.
  • n/a

Specifications

  • Manufacturer Upc Number
    697886352899
  • UPC_NO
    697886352899
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Sling Length
    12 ft
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
  • Weight
    280 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text