Motion
THLB8X14

LIFT-ALL
THLB8X14

Lifting Clamp - 4000 lb Capacity, 14 ft; 4267.20 mm Max Length
Mi Item #09073905
MFR #THLB8X14
Price$15,380.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
THLB8X14

Lifting Clamp - 4000 lb Capacity, 14 ft; 4267.20 mm Max Length
Mi Item #09073905
MFR #THLB8X14

Mfr description
THLB8X14 TWIN HOIST LIFTING BEAM RATED
  • Use two (or more) hoists to increase lifting stability.
  • Swivel hook w/latch standard.
  • Multiple options available. i.e. center bail and extra pair of hooks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,380.96/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Maximum Length
    14 ft; 4267.20 mm
  • Sling Length
    14 ft
  • Weight
    500 lbs

Details

  • Bale Opening
    1.5000 in, 38.10 mm
  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886352967
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • Type
    Twin Hoist Lifting Beam
  • UPC_NO
    697886352967
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)